Abbotsford
KLN31430

KLEIN TOOLS, INC 31430 HIGH TENSION HACKSAW

Price $49.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:31430

Description

The Klein Tools 12-Inch (30 cm) High Tension Hacksaw has adjustable blade tension up to 30,000 pounds per square Inch for fast, precise cuts. Easily convert hacksaw into jab saw with reciprocating blade mount, completely tool-free. The hacksaw also offers convenient storage in-frame for extra blades.


Hacksaw has a heavy duty frame for enhanced strength and durability with a bi-metal blade designed to cut metal, PVC, and wood

Reciprocating blade mount allows for seamless conversion of hacksaw into jab saw without tools

Top mounted tension knob provides ability to apply up to 30,000 PSI

Alternate between 45-Degree and 90-Degree blade mounting for flush cutting

Includes 12-Inch x 24 TPI bi-metal hack saw blade and 6-Inch x 24 TPI bi-metal reciprocating saw blade

Contoured handle with overmold provides comfortable and firm grip while cutting

Keep extra blades on hand with the convenient in-frame storage, which can accommodate blades up to 12-Inch in size

Specifications

Brand Name Klein Tools Item Name High Tension Hacksaw
Type High Tension Blade Length 12 inch
TPI or Pitch 24 Blade Material Bi-Metal
Blade Thickness 0.1 cm Throat Depth 5.7 inch
Blade Positioning 45 and 90 Degree Blade Mounts Blade Storage In Frame Blade Storage
Frame Steel Frame For Use With Metal; Plastic; PVC; PEX; ABS Pipes; Wood
Application Metal; Plastic; PVC; PEX; ABS Pipes; Wood UPC 092644314308

Packages

1 - UNIT - 1