Abbotsford
MIL48220304F

MILWAUKEE ELECTRIC TOOL 48-22-0304F 2 PACK FIXED JAB SAW

Price $24.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-0304F

Description

The Milwaukee® Rasping jab saw is the only jab saw on the market to integrate rasping holes along the side of the blade to rapidly expand holes or smooth rough edges of sheetrock after a cut has been made. Complete with rubber over mold to increase comfort and reduce hand slippage, the new saw also features a thick 6 inch plaster/drywall blade for increased durability and life.

Specifications

Brand Name Milwaukee Item Name Jab Saw
Type Rasping, Fixed Blade Length 6 in
Handle Type Overmolded Grip Handle Material Rubber
UPC 045242533923

Packages

1 - UNIT - 1