Abbotsford
MIL48229371

MILWAUKEE ELECTRIC TOOL 48-22-9371 10" Folding Pruning Saw

Price $49.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9371

Description

The MILWAUKEE® 10" Folding Pruning Saw delivers the Fastest, Cleanest Cutting. The Saw's ultra-sharp teeth provide effortless, precise cutting on branches up to 6". This is the most durable folding saw in the industry, and features hardened teeth that stay sharper for longer. Quadruple ground teeth and a curved chrome-plated blade improve cutting performance for increased productivity on the job. The secondary blade position provides easier undercuts and flush cuts. The 10" Folding Pruning Saw is covered by a limited lifetime warranty.


Fastest, Cleanest Cutting.

Effortless Cuts

Precise Cuts: Ultra Sharp Teeth

Most Durable Folding Saw

Cut Capacity: Up to 6"

Durable Hardened Teeth

Easier Undercuts: Secondary Blade Position

Quadruple Ground Teeth

Chrome-Plated Blade

Curved Blade

Specifications

Brand Name Milwaukee Tool Blade Length 10 in
Blade Material High Carbon Steel Handle Material Plastic
UPC 045242221936

Packages

1 - UNIT - 1