Abbotsford
MIL48440412

MILWAUKEE ELECTRIC TOOL 48-44-0412 M18™ 477 ACSR Replacement Blades

Price $216.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-44-0412

Description

The Milwaukee® M18™ 477 ACSR replacement blades are strong enough to cut through the most demanding steel core applications. The superior blade geometry delivers up to 1,000 cuts per set. Use with the 2672-21S, M18™ Force Logic™ cable cutter kit with 477 ACSR jaws, and 49-16-2773 M18™ 477 ACSR jaw.


Easily Change Out Blades with Hex Key

Open Jaw, In-Line Design Cuts in Tight Spaces

Optimized blade geometry delivers up to 1000 cuts per blade

Use with the 2672-21S, M18™ Force Logic™ cable cutter kit with 477 ACSR jaws, and 49-16-2773 M18™ 477 ACSR jaw

Specifications

Brand Name Milwaukee Tool Sub Brand M18™
Length 7.8 in Thickness 0.85 in
Material Steel UPC 045242355235

Packages

1 - UNIT - 1