Abbotsford
MIL48220222

MILWAUKEE ELECTRIC TOOL 48-22-0222 12" PVC Saw Replacement Blade

Price $17.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-0222

Description

The Milwaukee 12 in. PVC saw replacement blade is designed for use with the Milwaukee PVC/ABS saw handle (48-22-0212) and most other PVC saw handles. The 48-22-0222 PVC saw replacement blade is designed to cut PVC/ABS plastic, plywood, wallboard, and laminates.


Versatile - Designed to cut PVC/ABS plastic, plywood, wallboard, and laminates

10 TPI Blade

Cuts Rapidly Through Material

Machined Precision - Edges stay sharp longer

Rust Protection - Increased tool life by reducing corrosion

Rust protection - increased tool life by reducing corrosion

Specifications

Brand Name Milwaukee Tool Blade Length 12 in
Blade Thickness 0.04 in Number of Teeth 120
Blade Material Steel Finish Silver
UPC 045242467532

Packages

1 - UNIT - 1