Abbotsford
MIL48220228

MILWAUKEE ELECTRIC TOOL 48-22-0228 18 in. PVC Saw Replacement Blade

Price $18.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-0228

Description

The Milwaukee 18 in. PVC saw replacement blade is designed for use with the Milwaukee PVC/ABS saw handle (48-22-0218) and most other PVC saw handles. The 48-22-0228 PVC saw replacement blade is designed to cut PVC/ABS plastic, plywood, wallboard, and laminates.


10 TPI blade

Fast Cuts Through Tough Material

Machined precision - edges stay sharp longer

Rust Protection - Increased tool life by reducing corrosion

Versatile - Designed to cut PVC/ABS plastic, plywood, wallboard, and laminates

Specifications

Brand Name Milwaukee Tool Blade Length 18.0 in
Blade Thickness 0.04 in Number of Teeth 180
Blade Material Steel UPC 045242467525

Packages

1 - UNIT - 1