Abbotsford
KLN70570

KLEIN TOOLS 70570 Grip-It® Hex Key Set 5 Pieces 4.438 in Handle, 1.578 - 1.969 in Key

Price $17.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:70570

Description

Handy sets fit your pocket or tool box easily and help eliminate the lost-key problem. Hex wrenches open independently up to 270°. Hex-key ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket. Two key positions (straight-out or right angle) for extra leverage. Holder serves as a handle. Tough, heat-treated alloy steel. Set includes 3/16, 7/32, 1/4, 5/16 and 3/8 inch.


Handy hex key sets fit your pocket or tool box easily and help eliminate the lost-key problem

Hex wrenches open independently up to 270 degrees

Hex-key ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket

Two key positions (straight-out or right angle) for extra leverage

Holder serves as a handle

Tough, heat-treated alloy steel

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Hex Key Set Type Grip-It Hex-Key Sets
Number of Pieces 5 Material Alloy Steel, Nylon Handle
Color/Finish Yellow Size 4.438 in Handle, 1.578 - 1.969 in Key
Includes 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in Hex Key Application Hex wrenches open independently up to 270°
UPC 092644332852

Packages

1 - UNIT - 1