Abbotsford
KLN70571

KLEIN TOOLS, INC 70571 Grip-It® Hex Key Set 5 Pieces 3/16 - 3/8 in

Price $24.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:70571

Description

Handy sets fit your pocket or tool box easily and help eliminate the lost-key problem. Tough, heat-treated alloy steel. Hex-key ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket. Holder serves as a handle. Two key positions (straight-out or right angle) for extra leverage. Ball design allows for a thicker neck diameter increasing torque capacity while maintaining operational angles to 25%. Set includes 3/16, 7/32, 1/4, 5/16 and 3/8 inch.


Ball design allows for a thicker neck diameter increasing torque capacity while maintaining operational angles to 25-Percent

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Hex Key Set Type Ball End
Number of Pieces 5 Material Alloy Steel
Color/Finish Yellow Size 3/16 - 3/8 in
Includes 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in Hex Key Application Hex-key ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket
UPC 092644332869

Packages

1 - UNIT - 1