Abbotsford
KLN70572

KLEIN TOOLS, INC 70572 Grip-It® Hex Key Set 5 Pieces 4.438 in Handle, 1.594 - 1.938 in Key

Price $24.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:70572

Description

Handy sets fit your pocket or tool box easily and help eliminate the lost-key problem. Tough, heat-treated alloy steel. Hex-key ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket. Holder serves as a handle. Two key positions (straight-out or right angle) for extra leverage. Ball design allows for a thicker neck diameter increasing torque capacity while maintaining operational angles to 25%. Set includes 5, 6, 7, 8 and 10 mm.

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Hex Key Set Type Ball
Number of Pieces 5 Material Alloy Steel, Nylon Handle
Color/Finish Red Size 4.438 in Handle, 1.594 - 1.938 in Key
Includes 5 mm, 6 mm, 7 mm, 8 mm, 10 mm Metric Hex Key Application For Secure Full-Depth Fit and Maximum Contact with the Hex Socket to Prevent Slippage and Stripping of the Socket
UPC 092644332876

Packages

1 - UNIT - 1