Abbotsford
KLNJTH610EB

KLEIN TOOLS, INC JTH610EB Journeyman Hex Key Set with Stand 10 Pieces 6 in

Price $98.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH610EB

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Metal stand keeps tools organized. Blade-through handle design for high torque applications. Tip-indent sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance. Set includes 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 and 3/8 inch T-handle ball-end hex-key.


Long arm ball end for working at an angle

Double ended hex key is adaptable for working in tight spaces or high torque applications

6-Inch Blades in 10 sizes: 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch,7/32-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Set with Stand Type T-Handle, Ball End, Round Head
Number of Pieces 10 Material Metal Stand
Color/Finish Red Handle Size 6 in
Includes (1) JTH6E06BE 3/32 x 6 in Key, (1) JTH6E07BE 7/64 x 6 in Key, (1) JTH6E08BE 1/8 x 6 in Key, (1) JTH6E09BE 9/64 x 6 in Key, (1) JTH6E10BE 5/32 x 6 in Key, (1) JTH6E11BE 3/16 x 6 in Key, (1) JTH6E12BE 7/32 x 6 in Key, (1) JTH6E13BE 1/4 x 6 in Key, (1) JTH6E14BE 5/16 x 6 in Key, (1) JTH6E15BE 3/8 x 6 in SAE Hex Key Application 10 Piece SAE Ball-End Journeyman T-Handle set with stand
UPC 092644337642

Packages

1 - UNIT - 1