Abbotsford
MIL48222180

MILWAUKEE ELECTRIC TOOL 48-22-2180 11-Key Electrician's Folding Hex Key Set - SAE

Price $30.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-2180

Description

The MILWAUKEE® 11-Key Electrician's Folding Hex Key Set features the easiest access keys on the market. The access zones on the handle and a key shelf to elevate the keys for quick access and selection. The handle has long-lasting, high-contrast markings to help find the right size key. The shape of the handle is optimized for comfort and the extended-length keys rotate 270° for greater access and torque in tight spaces. The convenient folding hex key set makes transportation and storage simple. The Milwaukee® 11-Key Electrician's Folding Hex Key Set is backed by their Limited Lifetime Warranty.


Easiest Key Access - Elevated key shelf and access zones

High-contrast, color-coded markings for easy key size ID

Extended length keys for more reach

Keys rotate up to 270° for better access and torque

Ergonomic handle for increased comfort

Durable keys made with heat-treated alloy steel

Black Oxide Key finish resists rust and corrosion

Chamfered key ends for easier insertion into fasteners

Includes 11 SAE Keys: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Material Nylon
UPC 045242846535

Packages

1 - UNIT - 1