Abbotsford

KLEIN TOOLS, INC BL8 Hex Key 1/8 in L-Shape, Ball End

Price $3.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BL8

Description

Allows easy access, even in restricted areas. Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.

Specifications

Brand Name Klein Tools Item Name Hex Key
Type L-Shape, Ball End Size 1/8 in
Arm/Handle Length 3-7/8 in Long, 7/8 in Short Material Alloy Steel
Finish Black Oxide UPC 092644330391

Packages

5 - UNIT - (5)