Abbotsford

KLEIN TOOLS, INC BL10 Hex Key 5/32 in L-Shape, Ball End

Price $3.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BL10

Description

Allows easy access, even in restricted areas. Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Hex Key that allows easy access, even in restricted or hard-to-reach areas

Ball end works on angles up to 25 degrees

Short side for higher torque situations and low clearances and long side for accessing hard-to-reach places

Heat-treated for superior strength and durability

Made of top-grade alloy steel

Designed to prevent stripping of sockets

Designed to prevent stripping of sockets

Specifications

Brand Name Klein Tools Item Name Hex Key
Type L-Shape, Ball End Size 5/32 in
Arm/Handle Length 4-3/8 in Long, 1 in Short Material Alloy Steel
Finish Black Oxide UPC 092644330230

Packages

5 - UNIT - (5)