Abbotsford

KLEIN TOOLS, INC BLM4 Hex Key 4 mm L-Shape, Ball End

Price $3.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BLM4

Description

Allows easy access, even in restricted or hard-to-reach areas. Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.

Specifications

Brand Name Klein Tools Item Name Hex Key
Type L-Shape, Ball End Size 4 mm
Arm/Handle Length 4-1/2 in Long, 1 in Short Material Alloy Steel
Finish Black Oxide UPC 092644330193

Packages

5 - UNIT - (5)