Abbotsford
KLNJTH4E07

KLEIN TOOLS, INC JTH4E07 Key JOURNEYMAN hex T-handle 7/64x4"

Price $7.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH4E07

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.


7/64-Inch Hex Key with T-handle design delivers maximum power

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 7/64 in Blade Length 4 in
Material Treated Steel Standards California Proposition 65 Warning
Application For High Torque Applications UPC 092644336539

Packages

1 - UNIT - 1