Abbotsford
KLNJTH4E08

KLEIN TOOLS, INC JTH4E08 Journeyman Hex Key 1/8 in T-Handle, Soft Touch Grip

Price $7.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH4E08

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.


1/8-Inch Hex Key with T-handle design delivers maximum power

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle, Soft Touch Grip
Size 1/8 in Blade Length 4 in
Material Steel UPC 092644336546

Packages

1 - UNIT - 1