Abbotsford
KLNJTH4E10

KLEIN TOOLS, INC JTH4E10 Journeyman Hex Key 5/32 in T-Handle, Soft Touch Grip

Price $7.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH4E10

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.


5/32-Inch Hex Key with T-handle design delivers maximum power

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle, Soft Touch Grip
Size 5/32 in Blade Length 4 in
Material Steel Finish Matte
UPC 092644336560

Packages

1 - UNIT - 1