Abbotsford
KLNJTH4E12

KLEIN TOOLS, INC JTH4E12 Key JOURNEYMAN hex T-handle 7/32x4"

Price $9.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH4E12

Description

Short blade-through handle provides maximum tool versatility. Black oxide tips for precision fit.


7/32-Inch Hex Key with T-handle design delivers maximum power

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 7/32 in Blade Length 4 in
Finish Black Oxide Arm Type Short
Standards California Proposition 65 Warning UPC 092644336584

Packages

1 - UNIT - 1