Abbotsford
KLNJTH4E14

KLEIN TOOLS JTH4E14 Journeyman Hex Key 5/16 in T-Handle, Ball-End

Price $12.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH4E14

Description

Short blade-through handle provides maximum tool versatility. Black oxide tips for precision fit.


5/16-Inch Hex Key with T-handle design delivers maximum power

Blade-through handle design for high torque applications

Blade length: 4 in., Hex size: 5/16 in.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle, Ball-End
Size 5/16 in Blade Length 4 in
Material Steel UPC 092644336607

Packages

1 - UNIT - 1