Abbotsford
KLNJTH4E17

KLEIN TOOLS JTH4E17 Journeyman Hex Key 1/2 in T-Handle, Soft Touch Grip

Price $25.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH4E17

Description

Short blade-through handle provides maximum tool versatility. Black oxide tips for precision fit.


T-handle design delivers maximum power

Blade length: 4 in., hex size: 1/2 in.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle, Soft Touch Grip
Size 1/2 in Blade Length 4 in
Material Steel UPC 092644336621

Packages

1 - UNIT - 1