Abbotsford
KLNJTH6M5

KLEIN TOOLS, INC JTH6M5 Journeyman Hex Key 5 mm T-Handle

Price $8.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH6M5

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-Ident sizes marked. Convenient hang hole. Treated steel for rust and corrosion resistance. Chamfered end for ease of use.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 5 mm Blade Length 6 in
Material Steel UPC 092644337321

Packages

1 - UNIT - 1