Abbotsford
KLNJTH6M5BE

KLEIN TOOLS, INC JTH6M5BE Key JOURNEYMAN hex T-handle ball end 5mmx6"

Price $9.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH6M5BE

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual T-handles.


Tip size: 5 mm

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type Ball End, T-Handle
Size 5 mm Blade Length 6 in
Standards California Proposition 65 Warning Application Hex Ball-end Journeyman T-Handle
UPC 092644337482

Packages

1 - UNIT - 1