Abbotsford
KLNJTH6M6BE

KLEIN TOOLS, INC JTH6M6BE Journeyman Hex Key 6 mm Soft Touch Grip T-Handle, Ball-End

Price $9.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH6M6BE

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual T-handles.


Tip size: 6 mm

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type Soft Touch Grip T-Handle, Ball-End
Size 6 mm Blade Length 6 in
Material Steel Application Hex Ball-end Journeyman T-Handle
UPC 092644337499

Packages

1 - UNIT - 1