Abbotsford
KLNJTH6M8BE

KLEIN TOOLS JTH6M8BE Journeyman Hex Key 8 mm T-Handle, Ball-End

Price $14.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH6M8BE

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual T-handles.


Color-coded handle: blue for metric, red for Inch

Blade Length: 6-Inch. Hex Size: 8mm

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle, Ball-End
Size 8 mm Blade Length 6 in
Material Steel Color Blue/Red
Application Hex Ball-end Journeyman T-Handle UPC 092644337505

Packages

1 - UNIT - 1