Abbotsford
KLNJTH6M10BE

KLEIN TOOLS, INC JTH6M10BE Key JOURNEYMAN hex T-handle ball end 10mmx6"

Price $18.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH6M10BE

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual t-handles.


Tip size: 10 mm

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type Ball End, T-Handle
Size 10 mm Blade Length 6 in
Application For High Torque Applications UPC 092644337512

Packages

1 - UNIT - 1