Abbotsford
KLNJTH6M2BE

KLEIN TOOLS, INC JTH6M2BE Journeyman Hex Key 2 mm T-Handle, Ball End

Price $9.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH6M2BE

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual T-handles.


Tip size: 2 mm

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle, Ball End
Size 2 mm Blade Length 6 in
Material Steel Application Hex Ball-end Journeyman T-Handle
UPC 092644337444

Packages

1 - UNIT - 1