Abbotsford
KLNJTH6E08

KLEIN TOOLS, INC JTH6E08 Journeyman Hex Key 1/8 in T-Handle, Soft Touch Grip

Price $7.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH6E08

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle, Soft Touch Grip
Size 1/8 in Blade Length 6 in
Material Steel UPC 092644336652

Packages

1 - UNIT - 1