Abbotsford
KLNJTH6E14

KLEIN TOOLS, INC JTH6E14 Journeyman Hex Key 5/16 in T-Handle, Soft Touch Grip

Price $12.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH6E14

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-Ident sizes marked. Convenient hang hole. Treated steel for rust and corrosion resistance. Chamfered end for ease of use.


T-Handle design delivers more torque to the fasteners

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle, Soft Touch Grip
Size 5/16 in Blade Length 6 in
Material Steel UPC 092644336713

Packages

1 - UNIT - 1