Abbotsford
KLNJTH6E15

KLEIN TOOLS, INC JTH6E15 Journeyman Hex Key 3/8 in T-Handle

Price $14.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH6E15

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.


3/8-Inch Hex Key with T-Handle design delivers more torque to the fasteners

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 3/8 in Blade Length 6 in
UPC 092644336720

Packages

1 - UNIT - 1