Abbotsford
KLNJTH6T10

KLEIN TOOLS, INC JTH6T10 Torx® Hex Key T10 T-Handle

Price $9.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH6T10

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.


Blade length: 6 in., tip size: T10

Specifications

Brand Name Klein Tools Sub Brand Torx®
Item Name Hex Key Type T-Handle
Size T10 Blade Length 6 in
Material Steel Application T10 Torx Journeyman T-Handle
UPC 092644337529

Packages

1 - UNIT - 1