Abbotsford
KLNJTH6T15

KLEIN TOOLS, INC JTH6T15 TORX; Journeyman Hex Key T15 T-Handle

Price $9.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH6T15

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.


Blade length 6 in., tip size: T15

Specifications

Brand Name Klein Tools Sub Brand TORX; Journeyman
Item Name Hex Key Type T-Handle
Size T15 Blade Length 6 in
Material Treated Steel Includes Journeyman T-Handle
Application T15 Torx Journeyman T-Handle UPC 092644337536

Packages

1 - UNIT - 1