Abbotsford
KLNJTH6T25

KLEIN TOOLS, INC JTH6T25 Key JOURNEYMAN hex T-handle TORX T25 6"

Price $13.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH6T25

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.


Blade length 6 in., tip size: T25

Specifications

Brand Name Klein Tools Sub Brand TORX; Journeyman
Item Name Hex Key Type T-Handle
Size T25 Blade Length 6 in
Material Treated Steel Includes Journeyman T-Handle
Application T25 Torx Journeyman T-Handle UPC 092644337550

Packages

1 - UNIT - 1