Abbotsford
KLNJTH6T27

KLEIN TOOLS, INC JTH6T27 Key JOURNEYMAN hex T-handle TORX T27 6"

Price $13.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH6T27

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size T27 Blade Length 6 in
Material Treated Steel Standards California Proposition 65 Warning
Application For High Torque Applications UPC 092644337567

Packages

1 - UNIT - 1