Abbotsford
KLNJTH9M25

KLEIN TOOLS, INC JTH9M25 Key JOURNEYMAN hex T-handle 2.5mmx9"

Price $8.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH9M25

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual T-handles. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 2.5 mm Blade Length 9 in
Material Treated Steel Application For High Torque Applications
UPC 092644337376

Packages

1 - UNIT - 1