Abbotsford
KLNJTH9E07

KLEIN TOOLS, INC JTH9E07 Journeyman Hex Key 7/64 in T-Handle

Price $8.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH9E07

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 7/64 in Blade Length 9 in
Material Treated Steel Color Black
Includes Journeyman T-Handle UPC 092644336751

Packages

1 - UNIT - 1