Abbotsford
KLNJTH9E09

KLEIN TOOLS, INC JTH9E09 Key JOURNEYMAN hex T-handle 9/64x9"

Price $8.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH9E09

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual T-handles. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.


Blade length 9 in., tip size: 9/64 in.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 9/64 in Blade Length 9 in
Material Treated Steel Standards California Proposition 65 Warning
Application For High Torque Applications UPC 092644336775

Packages

1 - UNIT - 1