Abbotsford
KLNJTH9E10

KLEIN TOOLS JTH9E10 Journeyman Hex Key 5/32 in T-Handle, Soft Touch Grip

Price $8.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH9E10

Description

T-Handle design delivers more torque to the fasteners. Cat. No. and hex size on handle for positive identification. Molded-in finger grooves for comfort. Treated steel for rust and corrosion resistance. Soft touch grips for maximum control and comfort. Contains: JTH9E06, JTH9E07, JTH9E08, JTH9E09, JTH9E10, JTH9E11, JTH9E12, JTH9E13, JTH9E14, JTH9E15 plus stand.


Blade length 9 in., tip size: 5/32 in.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle, Soft Touch Grip
Size 5/32 in Blade Length 9 in
Material Steel UPC 092644336782

Packages

1 - UNIT - 1