Abbotsford
KLNJTH9E12

KLEIN TOOLS, INC JTH9E12 Key JOURNEYMAN hex T-handle 7/32x9"

Price $9.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH9E12

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.


Blade length 9 in., tip size: 7/32 in.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 7/32 in Blade Length 9 in
Material Treated Steel Standards California Proposition 65 Warning
Application For High Torque Applications UPC 092644336805

Packages

1 - UNIT - 1