Abbotsford
KLNJTH9E13

KLEIN TOOLS, INC JTH9E13 Hex driver JOURNEYMAN T-handle 9" blade 1/4"

Price $12.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH9E13

Description

Hex Journeyman T-Handle 9''. T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-Ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.


Blade length 9 in., tip size: 1/4 in.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 1/4 in Blade Length 9 in
Material Treated Steel Standards California Proposition 65 Warning
Application For High Torque Applications UPC 092644336812

Packages

1 - UNIT - 1