Abbotsford
KLNJTH9E14

KLEIN TOOLS, INC JTH9E14 Journeyman Hex Key 5/16 in T-Handle

Price $13.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:JTH9E14

Description

T-Handle design delivers more torque to the fasteners. Cat. No. and hex size on handle for positive identification. Molded-in finger grooves for comfort. Treated steel for rust and corrosion resistance. Soft touch grips for maximum control and comfort. Contains: JTH9E06, JTH9E07, JTH9E08, JTH9E09, JTH9E10, JTH9E11, JTH9E12, JTH9E13, JTH9E14, JTH9E15 plus stand.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 5/16 in Blade Length 9 in
Material Steel Finish Black Oxide Tip
Arm Type Long, Short Application High Torque Applications
UPC 092644336829

Packages

1 - UNIT - 1