Abbotsford

KLEIN TOOLS, INC LL7 Key hex L-style 7/64x3-21/32"

Price $1.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:LL7

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Short Arm Length: 25/32-Inch. Long Arm Length: 3-21/32-Inch. Hex Size: 7/64-Inch

Weight: 0.02 pounds

Specifications

Brand Name Klein Tools Item Name Hex Key
Type Long-Arm Hex-Keys - Inch Size 7/64 in
Arm/Handle Length 3-21/32 in Arm Type Long, Short
Standards California Proposition 65 Warning Application For Accessing Hard-to-reach Places and for Higher Torque Situations and Low Clearances
UPC 092644330971

Packages

1 - UNIT - 1