Abbotsford

KLEIN TOOLS, INC LL8 Key hex L-style 1/8x3-27/32"

Price $1.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:LL8

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Short Arm Length: 27/32-Inch. Long Arm Length: 3-27/32-Inch. Hex Size: 1/8-Inch

Specifications

Brand Name Klein Tools Item Name Hex Key
Type Long-Arm Hex-Keys - Inch Size 1/8 in
Arm/Handle Length 3-27/32 in Arm Type Long, Short
Standards California Proposition 65 Warning Application For Accessing Hard-to-reach Places and for Higher Torque Situations and Low Clearances
UPC 092644330988

Packages

1 - UNIT - 1