Abbotsford

KLEIN TOOLS, INC LL12 Hex Key 3/16 in L-Shape

Price $1.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:LL12

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Short Arm Length: 1-1/32-Inch. Long Arm Length: 4-1/2-Inch. Hex Size: 3/16-Inch

Specifications

Brand Name Klein Tools Item Name Hex Key
Type L-Shape Size 3/16 in
Arm/Handle Length 4.688 in Long, 1.125 in Short Material Alloy Steel
Arm Type Long UPC 092644330889

Packages

1 - UNIT - 1