Abbotsford
KLNLLM15

KLEIN TOOLS, INC LLM15 Key hex L-style 1.5mmx3-1/8"

Price $1.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:LLM15

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Short Arm Length: 23/32-Inch. Long Arm Length: 3-1/8-Inch. Hex Size: 1.5mm

Specifications

Brand Name Klein Tools Item Name Hex Key
Type Long-Arm Hex-Keys - Metric Size 1.5 mm
Arm/Handle Length 3-1/8 in Arm Type Long, Short
Standards California Proposition 65 Warning Application For Accessing Hard-to-reach Places and for Higher Torque Situations and Low Clearances
UPC 092644330773

Packages

1 - UNIT - 1