Abbotsford
KLNLLM25

KLEIN TOOLS, INC LLM25 Key hex L-style 2.5mmx3-9/32"

Price $1.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:LLM25

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Short Arm Length: 1/2-Inch. Long Arm Length: 3-9/32-Inch. Hex Size: 2.5mm

Specifications

Brand Name Klein Tools Item Name Hex Key
Type Long-Arm Hex-Keys - Metric Size 2.5 mm
Arm/Handle Length 3-9/32 in Arm Type Long, Short
Standards California Proposition 65 Warning Application For Accessing Hard-to-reach Places and for Higher Torque Situations and Low Clearances
UPC 092644330810

Packages

1 - UNIT - 1