Abbotsford

KLEIN TOOLS, INC LLM6 Key hex L-style 6mmx4-27/32"

Price $2.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:LLM6

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.


Short Arm Length: 15/16-Inch. Long Arm Length: 4-27/32-Inch. Hex Size: 6mm

Weight: 0.08 pounds

Specifications

Brand Name Klein Tools Item Name Hex Key
Type Long-Arm Hex-Keys - Metric Size 6 mm
Arm/Handle Length 4-27/32 in Arm Type Long, Short
Standards California Proposition 65 Warning Application For Accessing Hard-to-reach Places and for Higher Torque Situations and Low Clearances
UPC 092644330858

Packages

5 - UNIT - (5)