Abbotsford

KLEIN TOOLS, INC LLM8 Hex Key 8 mm Long-Arm Hex-Keys - Metric

Price $3.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:LLM8

Description

Long side for accessing hard-to-reach places. Short side for higher torque situations and low clearances.

Specifications

Brand Name Klein Tools Item Name Hex Key
Type Long-Arm Hex-Keys - Metric Size 8 mm
Arm/Handle Length 6.313 in Long, 1.688 in Short Material Alloy Steel
Arm Type Long UPC 092644330865

Packages

5 - UNIT - (5)