Abbotsford
MIL49575002

MILWAUKEE ELECTRIC TOOL 49-57-5002 HEX-LOK™ 2-in-1 Tap and Die Threading Handle

Price $37.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-57-5002

Description

The MILWAUKEE ® Hex-LOK™ 2-in-1 Handle is the most versatile threading solution for Tap and Die threading. The Hex-LOK™ 2-in-1 Handle combines the benefit of both internal and external threading within one handle by its compatibility with both 1” hex dies and the MILWAUKEE® Tap Collet. The handle’s ergonomic grip is designed to deliver ultimate user comfort while cutting threads. The all-metal construction allows for tool-free die and tap collet changes and is optimized for maximum balance and control when threading. When combined with a hex die or tap collet, the MILWAUKEE® Hex-LOK™ 2-in-1 Handle is designed for use in the most common metal applications including brass, aluminum, mild steel, and more. Covered under a limited lifetime warranty.


Most controlled, Smoothest threading

Hex-LOK™ 2-in-1 Handle is the most versatile threading solution designed for tap and die threading

Hex-LOK™ 2-in-1 Handle is compatible with 1” hex dies & MILWAUKEE® Tap Collet

Optimized weight for maximum balance and control

Ergonomic grip for ultimate user comfort

Designed for use with all 1” Hex Dies

All-metal construction for increased durability

Hex-LOK™ 2-in-1 Handle compatibility allows for easy snap in and out, tool-free die and collet changes

Covered under a limited lifetime warranty

Specifications

Brand Name Milwaukee Tool Sub Brand HEX-LOK™
Material Metal UPC 045242779864

Packages

1 - UNIT - 1