Abbotsford
KLN610516

KLEIN TOOLS, INC 610-5/16 Cushion-Grip Hollow-Shank Nutdriver 5/16 in Stubby

Price $16.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:610-5/16

Description

Full hollow shaft for long bolts or studs. Stubby nut drivers allow for work in close quarters. Meets or exceeds applicable ASME or ANSI specifications.


Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow-Shank Nutdriver Type Stubby
Socket Size 5/16 in Shank Size 1-1/2 in L
Overall Length 3-1/2 in Color Yellow
Shank Material Steel Handle Type Cushion Grip
Handle Material Rubber Application For Stacked Circuit Boards or Other Long Bolt Applications
UPC 092644610516

Packages

1 - UNIT - 1