Abbotsford
KLN64658INS

KLEIN TOOLS, INC 646-5/8-INS Insulated Nutdriver 3/8 in Hollow-Shank

Price $45.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:646-5/8-INS
Documents Documents

Description

Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools and clearly marked with the official 1000 V rating symbol. Two layers of insulation provide protection against electric shock. Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool. A flame retardant, impact-resistant, bright orange outer coating. Hollow shafts for work on stacked circuit boards or other long bolt applications. Tip-ident quickly identifies nut driver size. Cushion-grip handles for greater torque and comfort.


Hollow shafts for work on stacked circuit boards or other long bolt applications

Specifications

Brand Name Klein Tools Item Name Insulated Nutdriver
Type Hollow-Shank Socket Size 3/8 in
Shank Size 6 in Overall Length 11-3/8 in
Color Orange Shank Material Steel
Handle Material High-Dielectric Plastic Standards IEC 60900 and ASTM F1505
Application For Stacked Circuit Boards, Long Bolt Applications UPC 092644652332

Packages

1 - UNIT - 1